Skip Content
HOSE HI PRESSURE WASH 4500PSI 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HI PRESSURE WASH 4500PSI 50FT

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW6.390-010.0
  • Mfr. Model # 6.390-010.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 1843
  • Shipping Weight 8.37 lbs

Product Details

Longlife hose rated for 5,800 PSI and 311 degree F is preferred by experienced users for its high pressure rating, heat tolerance, flexibility, and easy winding. 22 mm screw-type connections with swivel end. Non-marking hose rated for 3,300 PSI and 175 de

Technical Specs

  • Item High-Pressure Hose
  • Hose Inside Dia. 8mm
  • Max. Pressure 4565 PSI
  • Fitting Size 22mm
  • Max. Temp. 311 Degrees F
  • Hose Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list