Skip Content
HOSE HI-COMBAT IIG 2.5 X 50 ALBAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HI-COMBAT IIG 2.5 X 50 ALBAT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG014607AL-BAT
  • Mfr. Model # 014607AL-BAT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 25.0 lbs

Product Details

Hi-Combat II fire hose is safe use down to -50 degrees F, kink resistant: lowest friction loss: 2-1/2 inch x 50 foot with light weight Pyrolight couplings, BAT thread.

Technical Specs

  • Colour Green/NFPA Colours
  • Item Hose Hi Combat IIG 2-1/2"×50' Aluminium BAT
  • Length 50 ft.
  • Material Aluminium
  • Size/Description 2-1/2"
  • Standards ULC Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list