HOSE HEATER LOWER RAD 1.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HEATER LOWER RAD 1.75IN

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR320-0004
  • Mfr. Model # 320-0004
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 3199
  • Shipping Weight 1.33 lbs

Product Details

Lower radiator hose heater, fits hose size 1-3/4 inches, 600 watts, 120 volts, height 4 inches, length 3 inches, width 3 inches.

Technical Specs

  • Voltage 120
  • Wattage 600
  • Item Lower Radiator Hose Heater
  • Height 4"
  • Standards CSA Certified
  • Width 3"
  • Length 3
  • Temp. Range Up to 118 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list