Skip Content
HOSE HEATER LOWER RAD 1.50IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HEATER LOWER RAD 1.50IN

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR320-0003
  • Mfr. Model # 320-0003
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 3199
  • Shipping Weight 1.0 lbs

Product Details

Lower radiator hose heater, fits hose size 1-1/2 inches, 600 watts, 120 volts, height 4 inches, length 3 inches, width 3 inches.

Technical Specs

  • Wattage 600
  • Voltage 120
  • Length 3
  • Height 4"
  • Item Lower Radiator Hose Heater
  • Width 3"
  • Temp. Range Up to 118 Degrees C
  • Standards CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list