HOSE HEATER INSULONE 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HEATER INSULONE 7/8IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80318
  • Mfr. Model # 80318
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3155
  • Shipping Weight 3.0 lbs

Product Details

Insulone(R) heater hose has an inside diameter of 7/8 inch and package quantity of 50 feet per carton. Withstands a temperature range of -40 degrees F (-40 degrees C) to 275 degrees F (125 degrees C).

Technical Specs

  • Package Quantity 50' Carton
  • Colour Black
  • Inside Dia. (In.) 7/8
  • Length 50 ft.
  • Item Heater Hose Insulone
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Type Single I.D. Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list