HOSE HALTER 44IN 2PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE HALTER 44IN 2PLY

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALHH244
  • Mfr. Model # HH244
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1849
  • Shipping Weight 0.3 lbs

Product Details

Suitable for use on pneumatic, water and hydraulic hoses. Made from strong, flexible nylon webbing. Easy to use: just slide the rubber grommets to keep choked eyes snug on the hose. For use with hose inside diameters from 1/4 in. up to 6 in.. 2 ply. Length 44 in.. Hose I.D. 1 - 4 in.. Meets both OSHA and Canada OSH requirements for restraining devices on hose connections.

Technical Specs

  • For Use With Pneumatic, Water and Hydraulic Hoses
  • Length 44"
  • Item Hose Halters(TM)
  • Max. Working Pressure (PSI) 3300
  • Type Two Ply
  • Package Quantity 1
  • Hose Inside Dia. 1" - 4"
  • Standards OSHA, MSHA, OHS
  • Manufacturers Warranty Length Lift-all Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list