Skip Content
HOSE HALTER 30IN 4PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE HALTER 30IN 4PLY

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALHH430
  • Mfr. Model # HH430
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hose Halters(TM)
  • Standards OSHA, MSHA, OHS
  • Type 4 Ply
  • Max. Working Pressure (PSI) 37,000
  • Hose Inside Dia. 1/2" - 2"
  • Length 30"
  • For Use With Pneumatic, Water and Hydraulic Hoses
  • Package Quantity 1
  • Manufacturers Warranty Length Lift-all Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list