HOSE H.P.CON WATER 6INX50FT C/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE H.P.CON WATER 6INX50FT C/E

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKHPCWB600CASS
  • Mfr. Model # HPCWB600CASS
  • UNSPSC # 40141764
  • CATALOGUE PAGE # 1848
  • Shipping Weight 146.69 lbs

Product Details

6 in. x 50 ft. high pressure water discharge assembly. For use on construction sites and general water service. High pressure allows pumping against greater vertical heads.

Technical Specs

  • Item High Pressure Water Discharge Assembly
  • Inside Dia. 6"
  • Length 50 ft.
  • Colour Black
  • Fitting Type Male x Female Alum Camlock
  • Max. Temp. 80 Degrees C
  • Outside Dia. 6.46"
  • Reinforcement Multiple Layers of Synthetic Yarn
  • Fitting Size 6"
  • Tube Material Synthetic Rubber
  • Max. Pressure 75 PSI at 20 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list