HOSE H.P.CON WATER 1-1/2INX50FT C/E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE H.P.CON WATER 1-1/2INX50FT C/E

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKHPCWB150CASS
  • Mfr. Model # HPCWB150CASS
  • UNSPSC # 40141764
  • CATALOGUE PAGE # 1848
  • Shipping Weight 23.2 lbs

Product Details

1-1/2 in. x 50 ft. high pressure water discharge assembly. For use on construction sites and general water service. High pressure allows pumping against greater vertical heads.

Technical Specs

  • Item High Pressure Water Discharge Assembly
  • Fitting Type Male x Female Alum Camlock
  • Inside Dia. 1-1/2"
  • Colour Black
  • Length 50 ft.
  • Max. Temp. 80 Degrees C
  • Outside Dia. 1.77"
  • Fitting Size 1-1/2"
  • Tube Material Synthetic Rubber
  • Max. Pressure 150 PSI at 20 Degrees C
  • Reinforcement Multiple Layers of Synthetic Yarn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list