Skip Content
HOSE GREASE GUN HI PRESS 18IN 5800P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE GREASE GUN HI PRESS 18IN 5800P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGH18HP
  • Mfr. Model # GGH18HP
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 2875
  • Shipping Weight 0.2 lbs

Product Details

High pressure grease gun hoses capable of withstanding 5,800 PSI maximum working pressure. 13,775 PSI burst pressure. For use with hand and air operated grease guns.

Technical Specs

  • Item Gun Hose
  • Min. Burst Pressure 13,775 PSI
  • Size 18" L
  • Working Pressure 5800 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list