Skip Content
HOSE GREASE GUN 18INX1/8NPT W/SPRNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE GREASE GUN 18INX1/8NPT W/SPRNG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW15F205
  • Mfr. Model # 15F205
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2875
  • Shipping Weight 1.0 lbs

Product Details

Grease Gun Whip Hoses, maximum working pressure 4,500 PSI. Spring guard hoses prevents against hose kinking which could cause ruptures and provides a non-slip grip.

Technical Specs

  • Includes Steel Fittings and Spring Guard
  • Features Heavy Duty Grease Gun Hose with Anti Kink Spring Guard
  • For Use With Hand Operated Grease Guns
  • Item Hose Extension
  • Connection 1/8" MNPT
  • Size 18" L
  • Max. Pressure 5800 PSI
  • Working Pressure 4500 PSI
  • Sub-Category Hose and Rigid Extensions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list