Skip Content
HOSE GENERAL PURPOSE BULK 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOSE GENERAL PURPOSE BULK 1/2IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH100-08-2
  • Mfr. Model # 100-08-2
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1835
  • Shipping Weight 125.0 lbs

Product Details

General purpose air hose - bulk, 1/2 in., 2 braid, maximum 250 PSI. Designed for a wide range of industrial, construction and agricultural applications. Versiguard synthetic reinforced fabric adds strength while maintaining flexibility.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Hose
  • Cover Material EPDM Synthetic Rubber Class C
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Outside Dia. 0.84"
  • Reinforcement Spiral Synthetic Yarn
  • Meets Tube and Cover RMA Class C
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Fitting Size 1/2"
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list