Skip Content
HOSE GEN PURP HORIZON BULK 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE GEN PURP HORIZON BULK 1-1/4IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH100-20-2
  • Mfr. Model # 100-20-2
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1835
  • Shipping Weight 0.9 lbs

Product Details

General purpose air hose - bulk, 1-1/4 in.es, 2 braid, maximum 200 PSI. Designed for a wide range of industrial, construction and agricultural applications. Versiguard synthetic reinforced fabric adds strength while maintaining flexibility.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Hose
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Outside Dia. 1.73"
  • Cover Material EPDM Synthetic Rubber Class C
  • Reinforcement Spiral Synthetic Yarn
  • Meets Tube and Cover RMA Class C
  • Coupled Assembly / Bulk Bulk
  • Hose Media Air
  • Pneumatic Hose Max. Pressure 200 PSI
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Inside Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list