HOSE GASYNCHEM 2.5 X 50 ALQST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE GASYNCHEM 2.5 X 50 ALQST

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013121AL-QST
  • Mfr. Model # 013121AL-QST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 20.0 lbs

Product Details

Gasyn-Chem industrial fire hose has a blue nitrile/PVC/synthetic rubber jacket and is oil chemical and abrasion resistant. It is suitable for mill/plant washdown. 2-1/2 inch x 50 foot with light weight Pyrolite couplings, QST thread.

Technical Specs

  • Item Gasy-Chem Industrial Fire/Maintanece Hose 2-1/2"× 50' Aluminium Couplings QST thread
  • Colour Blue
  • Length 50 ft.
  • Size/Description 1-1/2" NPSH
  • Standards QST
  • Material Blue nitrile/PVC/synthetic rubber jacket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list