Skip Content
HOSE GASYNCHEM 2.5 X 50 ALNSST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE GASYNCHEM 2.5 X 50 ALNSST

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013121AL-NSST
  • Mfr. Model # 013121AL-NSST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 20.0 lbs

Product Details

Gasyn-Chem industrial fire hose has a blue nitrile/PVC/synthetic rubber jacket and is oil chemical and abrasion resistant. It is suitable for mill/plant washdown. 2-1/2 inch x 50 foot with light weight Pyrolite couplings, NSST thread.

Technical Specs

  • Item Gasy-Chem Industrial Fire/Maintanece Hose 2-1/2"× 50' Aluminium Couplings NSST thread
  • Material Blue nitrile/PVC/synthetic rubber jacket
  • Length 50 ft.
  • Colour Blue
  • Size/Description 1-1/2" NPSH
  • Standards NSST

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List