Skip Content
HOSE GASYNCHEM 2.5 X 50 ALBAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE GASYNCHEM 2.5 X 50 ALBAT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013121AL-BAT
  • Mfr. Model # 013121AL-BAT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 20.0 lbs

Product Details

Gasyn-Chem industrial fire hose has a blue nitrile/PVC/synthetic rubber jacket and is oil chemical and abrasion resistant. It is suitable for mill/plant washdown. 2-1/2 inch x 50 foot with light weight Pyrolite couplings, BC/AB thread.

Technical Specs

  • Material Blue nitrile/PVC/synthetic rubber jacket
  • Item Gasy-Chem Industrial Fire/Maintanece Hose 2-1/2"× 50' Aluminium Couplings BAT thread
  • Size/Description 1-1/2" NPSH
  • Colour Blue
  • Length 50 ft.
  • Standards BAT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list