HOSE GARDEN VINYL 5/8 X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE GARDEN VINYL 5/8 X 50FT

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR9985500
  • Mfr. Model # 9985500
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

All-weather garden hose for day-to-day watering. Superior kink resistance. Crushproof solid brass couplings and safety collar. Burst pressure: 300 PSI. Diameter 5/8 inch. Length 50 ft.

Technical Specs

  • Maximum Pressure 300 PSI
  • Item Water Hose
  • Coupling Material Brass
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Kink Resistant Yes
  • Use With Water Temp. Hot/Cold
  • Garden Hose Type Water Hose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list