Skip Content
HOSE FUEL LOW TEMP 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FUEL LOW TEMP 3/4IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20116615
  • Mfr. Model # 20116615
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.5 lbs

Product Details

Low temperature fuel discharge hose, 3/4 in. inside diameter, 1-3/16 in.es outside diameter, maximum 300 PSI. Constructed for maximum oil resistance throughout to handle a large variety of applications and materials with maximum safety.

Technical Specs

  • Colour Black
  • Item Multipurpose Hose
  • Temp. Range -65 Degrees F - 180 Degrees F
  • Outside Dia. 1.18"
  • Cover Material Neoprene
  • Reinforcement One Textile Braid
  • Meets RMA Class A tube, RMA Class B cover
  • Coupled Assembly / Bulk Bulk
  • Inside Dia. - Gasoline Hose 3/4"
  • Max. Pressure - Gasoline Hose 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list