Skip Content
HOSE FUEL LOW TEMP 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FUEL LOW TEMP 1IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20116763
  • Mfr. Model # 20116763
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 304.5 lbs

Product Details

Low temperature Artic Ortac hose, operations as low as -54 degrees Celsius, 1 in. inside diameter, 1-1/2 in. outside diameter, oil resistant synthetic rubber, braided synthetic cord, 300 PSI maximum working pressure.

Technical Specs

  • Colour Black
  • Inside Dia. 1"
  • Item Artic Ortac Hose
  • Length 500 ft.
  • Outside Dia. 1.50"
  • Temp. Range -65 Degrees F - 180 Degrees F
  • Cover Material Neoprene
  • Reinforcement One Textile Braid
  • Tube Material Nitrile Synthetic Rubber
  • Meets RMA Class A tube, RMA Class B cover
  • Max. Pressure 300 PSI
  • Coupled Assembly / Bulk Bulk

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List