Skip Content
HOSE FUEL LINE 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FUEL LINE 1/8

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80052
  • Mfr. Model # 80052
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3157
  • Shipping Weight 1.0 lbs

Product Details

Fuel line hose has an inside diameter of 1/8 inch, maximum working pressure of 50 PSI and a package quantity of 50 feet per carton.

Technical Specs

  • Package Quantity 50' carton
  • Working Pressure (PSI) 50
  • Length 50 ft.
  • Item Fuel Line Hose
  • Inside Dia. (In.) 1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list