HOSE FUEL LINE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE FUEL LINE 1/4

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80058
  • Mfr. Model # 80058
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3157
  • Shipping Weight 1.0 lbs

Product Details

Fuel line hose has an inside diameter of 1/4 inch, maximum working pressure of 50 PSI and a package quantity of 50 feet per carton.

Technical Specs

  • Package Quantity 50' carton
  • Working Pressure (PSI) 50
  • Inside Dia. (In.) 1/4
  • For Use With Fuel
  • Colour Black
  • Length 50 ft.
  • Material Nitrile
  • Item Fuel Line Hose
  • Outside Dia. (In.) 0.5
  • Type Coil
  • Temp. Range -29 Degrees F - 212 Degrees F
  • Standards SAE J30R7/ SAE J1527

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list