Skip Content
HOSE FUEL LINE 1/2IN 35PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FUEL LINE 1/2IN 35PSI

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC93036
  • Mfr. Model # 93036
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3157
  • Shipping Weight 1.0 lbs

Product Details

Fuel line hose has an inside diameter of 1/2 inch, maximum working pressure of 35 PSI and a package quantity of 25 feet per spool.

Technical Specs

  • Package Quantity 25' spool
  • Working Pressure (PSI) 35
  • Inside Dia. (In.) 1/2
  • Item Fuel Line Hose
  • Length 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list