Skip Content
HOSE FUEL INJECTION 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FUEL INJECTION 5/16

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80089
  • Mfr. Model # 80089
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3157
  • Shipping Weight 1.0 lbs

Product Details

Gen 2(TM) fuel injection hose has an inside diameter of 5/16 inch and a package quantity of 25 feet per spool. Withstands a temperature range of -30 degrees F (-34.4 degrees C) to 300 degrees F (149 degrees C).

Technical Specs

  • Package Quantity 25' spool
  • Working Pressure (PSI) 100
  • Colour Black
  • Inside Dia. (In.) 5/16
  • For Use With Fuel
  • Length 25 ft.
  • Material Fluoro-Elastomer
  • Item Fuel Injection Hose
  • Outside Dia. (In.) 0.56
  • Type Coil
  • Temp. Range -34.4 Degrees C - 149 Degrees C
  • Standards SAE J30R9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list