HOSE FLUID BULK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE FLUID BULK 1/4IN

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVH1975-1
  • Mfr. Model # H1975-1
  • UNSPSC # 40142009
  • CATALOGUE PAGE # 3283
  • Shipping Weight 43.85 lbs

Product Details

Nyliner II paint spray fluid hose is ideal for use with a wide range of materials. Tube is nylon: cover is black neoprene rubber: yarn reinforced. Can be used with permanent crimp or reusable connections.

Technical Specs

  • Item Nyliner II Fluid Hose
  • Safety Factor 0.167361111111111
  • Cover Material Neoprene Rubber
  • Outside Dia. 1/2"
  • Tube Material Nylon
  • Coupled Assembly / Bulk Bulk
  • Reinforcement Yarn
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Color Black
  • Pneumatic Hose Max. Pressure 500 PSI
  • Hose Media Oil
  • Pneumatic Hose Product Group Air Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list