Skip Content
HOSE FLUID BRAID 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FLUID BRAID 3/8IN

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVH1973-1
  • Mfr. Model # H1973-1
  • UNSPSC # 40142009
  • CATALOGUE PAGE # 3283
  • Shipping Weight 86.5 lbs

Product Details

Nyliner II paint spray fluid hose is ideal for use with a wide range of materials. Tube is nylon: cover is black neoprene rubber: yarn reinforced. Can be used with permanent crimp or reusable connections.

Technical Specs

  • Item Nyliner II Fluid Hose
  • Safety Factor 0.167361111111111
  • Cover Material Neoprene Rubber
  • Outside Dia. 11/16"
  • Reinforcement Yarn
  • Tube Material Nylon
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Max. Pressure 500 PSI
  • Pneumatic Hose Color Black
  • Hose Media Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list