HOSE FLEXIBLE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE FLEXIBLE 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGH18
  • Mfr. Model # GGH18
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2875
  • Shipping Weight 0.12 lbs

Product Details

Grease gun whip hose, flexible, 18 inch nominal length, 1/8 NPT(M) thread.

Technical Specs

  • Connection 1/8" NPT
  • Item Flexible Hose
  • Size 18" L
  • Working Pressure 3500 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list