Skip Content
HOSE FLEXCOIL POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FLEXCOIL POLYURETHANE

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP17.650
  • Mfr. Model # 17.650
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 2781
  • Shipping Weight 1.52 lbs

Product Details

Lightweight, flexcoil polyurethane self-storing air hose. Outstanding flexibility, automatic recoil, kink resistance and superior elasticity to nylon hose. Non-marking cover. 1/4 inch inside diameter x 50 ft. length, 40 ft. working length, 1/4 inch male NPT swivel. Red outer colour. Straight 20 inch and 4 inch tails, working temp. range -40 degree C to 70 degree C, max working pressure: 140 PSI @ 20 degree C.

Technical Specs

  • Cover Material Ether-based Polyurethane
  • Tube Material Polyurethane
  • Item Air Hose
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Max. Pressure 140 PSI
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Color Red
  • Pneumatic Hose Temp. Range -40 Degrees - 158 Degrees F
  • Hose Media Oil
  • Pneumatic Hose Product Group Coiled Air Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list