Skip Content
HOSE FITTING,SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FITTING,SWIVEL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E640
  • Mfr. Model # 30E640
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Push On Hose Fitting
  • Material Aluminum
  • Thread Size 1/4"-18
  • Fitting Style Swivel
  • Thread Type (M)NPT
  • Max. Working Pressure 300 PSI
  • For Hose I.D. 3/8"
  • Hex Size 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list