Skip Content
HOSE FIREPOWERII YELL 2.5X50 ALBAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FIREPOWERII YELL 2.5X50 ALBAT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013108-1AL-BAT
  • Mfr. Model # 013108-1AL-BAT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 29.0 lbs

Product Details

Firepower II offers excellent kink and heat resistance, as well as minimal drying time and lightweight, standard yellow armour jacket treatment protects against abrasion and water pick-up. Hose is ULC listed. Size: 2-1/2 inch x 50 foot BAT.

Technical Specs

  • Item Fire Powe II High Performance Fire Hose 2-1/2"×50' Aluminium BAR Couplings
  • Length 50 ft.
  • Colour Yellow
  • Material Aluminium
  • Size/Description 2-1/2"
  • Standards NFPA 1961 Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list