Skip Content
HOSE FIRE BUILDING PROT 1-1/2X50BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FIRE BUILDING PROT 1-1/2X50BR

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013077BR
  • Mfr. Model # 013077BR
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 6.2 lbs

Product Details

RR500 building protection fire hose, 1-1/2 inch x 50 ft., urethane line hose, brass NPSH couplings.

Technical Specs

  • Length 50 ft.
  • Item Hose Fire 1-1/2"×50' Brass
  • Size/Description 1-1/2"
  • Material Polyester urethane Lined, Brass Couplings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List