Skip Content
HOSE FERRULE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE FERRULE BRASS

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB7330B
  • Mfr. Model # 7330B
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 777
  • Shipping Weight 0.01 lbs

Product Details

Brass hose ferrule with inside diameter 0.718 inches. Recommended hand tool is C-3 and C-6.

Technical Specs

  • Item Brass Hose Ferrules
  • For Use With Hose
  • Number of Pieces 1
  • Connection Hose Ferrule
  • Function Ferrule
  • Construction Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list