Skip Content
HOSE FARM TANK C/W FITT 1INX12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE FARM TANK C/W FITT 1INX12FT

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20028759
  • Mfr. Model # 20028759
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.474 lbs

Product Details

Multi-use hose for dispensing gasoline, grease, kerosene and petroleum oils from farm and barrel type pumps where UL listing is not required. Uses include agricultural, construction and industrial service where a hose without static wire may be used.

Technical Specs

  • Cover Material Chemivic(TM) Synthetic Rubber
  • Reinforcement Spiral Synthetic Yarn
  • Colour Black
  • Fitting Type Non-Swivel
  • Item Multi-use Hose
  • Temp. Range -30 Degrees F - 140 Degrees F
  • Outside Dia. 1.11"
  • Fitting Material Aluminium
  • Fitting Size 1"
  • Coupled Assembly / Bulk Coupled Assembly
  • Couplers ST X ST 1" NPT
  • Inside Dia. - Gasoline Hose 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list