Skip Content
HOSE F/S 250 CRIMPSTEAM 3/4X50FLXFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE F/S 250 CRIMPSTEAM 3/4X50FLXFL

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20576337
  • Mfr. Model # 20576337
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.186 lbs

Product Details

Tube: Black Pyrosyn(R) synthetic rubber. Cover: red synthetic rubber. Reinforcement: braided steel wire (3/4 in. and higher have two steel wire braids). Temperature: 0 degree F to 450 degree F (-18 degree C to 232 degree C).

Technical Specs

  • Colour Red
  • Type Crimp Coupled Assemblies
  • Hose Outside Dia. (In.) 1-1/4
  • Safety Factor 10:1
  • Hose Length (Ft.) 50
  • Hose Inside Dia. (In.) 3/4
  • Temp. Range (F) -40 Degrees - 450 Degrees
  • Item Steam Crimped Steam Assembly
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Max. Pressure (PSI) 250
  • Tube Material Pyrosyn(R)
  • NPT (In.) F x F
  • Reinforcement Braided Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list