Skip Content
HOSE F/S 250 CRIMP STEAM 3/4X25 MXF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE F/S 250 CRIMP STEAM 3/4X25 MXF

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20226860
  • Mfr. Model # 20226860
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1842
  • Shipping Weight 15.747 lbs

Product Details

Tube: Black Pyrosyn(R) synthetic rubber. Cover: red synthetic rubber. Reinforcement: braided steel wire (3/4 in. and higher have two steel wire braids). Temperature: 0 degree F to 450 degree F (-18 degree C to 232 degree C).

Technical Specs

  • Colour Red
  • Type Crimp Coupled Assemblies
  • Hose Length (Ft.) 25
  • Hose Inside Dia. (In.) 3/4
  • Max. Pressure (PSI) 250
  • Hose Outside Dia. (In.) 1-1/4
  • NPT (In.) M x M
  • Safety Factor 10:1
  • Item Steam Crimped Steam Assembly
  • Temp. Range (F) -40 Degrees - 425 Degrees
  • Cover Material Pyrosyn(R) Synthetic Rubber
  • Tube Material Pyrosyn(R)
  • Reinforcement Braided Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list