Skip Content
HOSE EXTENSION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE EXTENSION KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3AA34
  • Mfr. Model # 3AA34
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • For Use With Single-Stage and Two-Stage Dust Collectors
  • Hose Dia. (In.) 4
  • Includes 5 Feet Wire Reinforced PVC Inlet Hose, Two Clamps and One Sheet Metal Connector Sleeve
  • Item Hose Extension Kit
  • Length (Ft.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list