Skip Content
HOSE EXTENSION,AIR,240IN LNGTH,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE EXTENSION,AIR,240IN LNGTH,3/16

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVY7
  • Mfr. Model # 3NVY7
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Inflation Adapters
  • Package Quantity 1
  • Length (In.) 240.00
  • Item Hose Extension
  • Type Air
  • Hose Inside Dia. (In.) 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list