Skip Content
HOSE EXTENSION 4.6FT REQUIRES 2NRX8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE EXTENSION 4.6FT REQUIRES 2NRX8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NRY3
  • Mfr. Model # 2NRY3
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

Cool air outlet extension hose, 4.6 ft. long. Commerical/industrial air conditioner. Duct diameter 4-15/16 inches. length 39-3/8 inches. Length 3.28 ft. For use with 2NRX5, 2NRX6, 2NRX7, requires 2NRX8. Includes mounting hardware.

Technical Specs

  • Length 48"
  • Item Rigid Self Supported Cool Air Outlet Extension Hose
  • Duct Dia. 4-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list