Skip Content
HOSE EXHAUST SUPER VENT 5INX12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE EXHAUST SUPER VENT 5INX12FT

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC63650
  • Mfr. Model # 63650
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3155
  • Shipping Weight 1.0 lbs

Product Details

Flare-vent(R) hose features a flared end for connecting one length to another. No separate connectors are required. Inside diameter is 4 inches, overall length is 12 feet.

Technical Specs

  • Length 11 ft.
  • Inside Dia. (In.) 5
  • Item Super Vent Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list