HOSE END REPAIR KIT, MALE,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOSE END REPAIR KIT, MALE,METAL

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15X961
  • Mfr. Model # 15X961
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Metal
  • Item Hose End Repair Kit
  • Use With 5/8" and 3/4" ID Garden Hose
  • Connection GHT
  • Coupling Description Male
  • Operating Temp. Range 100 Degrees F
  • Max. Pressure 60 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list