Skip Content
HOSE END REPAIR KIT HOSE-HOSE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE END REPAIR KIT HOSE-HOSE BRASS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20KP43
  • Mfr. Model # 20KP43
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.198 lbs

Technical Specs

  • Material Brass
  • Item Hose End Repair Kit
  • Connection Hose to Hose
  • Use With 5/8" ID Garden Hose
  • Coupling Description Repair Kits
  • Max. Pressure 100 psi
  • Operating Temp. Range 100 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list