HOSE EMISSION CONTROL 1-3/4X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE EMISSION CONTROL 1-3/4X36IN

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80101
  • Mfr. Model # 80101
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3157
  • Shipping Weight 90.39 lbs

Product Details

Emission control duct hose features a heavy-duty, flexible aluminum core and corrugated construction. Inside diameter is 1-3/4 inches, overall length is 36 inches.

Technical Specs

  • Length 36"
  • Inside Dia. (In.) 1-3/4
  • Item Emission Control Duct Hose
  • Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list