Skip Content
HOSE E-Z FORM GS 11/16 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE E-Z FORM GS 11/16 BLUE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7395-0688025
  • Mfr. Model # 7395-0688025
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1844
  • Shipping Weight 0.29 lbs

Product Details

E-Z Form(TM) hose to installations where tight bends exceed the bend radius of other hoses: where the application might otherwise indicate specifying a formed hose.

Technical Specs

  • Safety Factor 4:1
  • Item General Service Hose
  • Outside Dia. 1.102"
  • Cover Material Black EPDM
  • Tube Material Black EPDM
  • Reinforcement 2 Textile Plies with Wire Helix
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Inside Dia. 45/64"
  • Pneumatic Hose Color Blue
  • Pneumatic Hose Max. Pressure 75 PSI
  • Pneumatic Hose Product Group Bulk Push-On Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list