Skip Content
Discontinued with Replacement
HOSE DUAL HEAD DRENCH W/PUSH HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE DUAL HEAD DRENCH W/PUSH HAND

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-630
  • Mfr. Model # S19-630
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
DRENCH HOSE 12FT -PUSH HANDLE

Price: NA

Product Details

Acts as a stationary eye/face wash or handheld spray for face and body rinsing. Quick access emergency eye and face spray features soft flow sprayhead for flooding large areas as well as eyes only. Self coiling hose retracts for easy storage while allowin

Technical Specs

  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list