Skip Content
HOSE DRAIN DISCH KT 1-1/4/1-1/2X24I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE DRAIN DISCH KT 1-1/4/1-1/2X24I

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP599303
  • Mfr. Model # 599303
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1857
  • Shipping Weight 2.15 lbs

Product Details

Sump pump drain hose comes with adaptor and clamp. Hose diameter is 1-1/2 inch and hose length is 24 feet.

Technical Specs

  • Item Sump Pump Drainer Hose
  • For Use With Kit Works with All Types of Sump Pumps
  • Connection Size (In.) 1-1/4" x 24 ft.
  • Hose Inside Dia. (In.) 1-1/4"
  • Includes Kit Includes 1-1/4" X 24 ft. (31.7mm X 7.3 m) Corrugated Polyethylene Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list