Skip Content
HOSE DIRECTOR FEMALE BRASS 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE DIRECTOR FEMALE BRASS 100 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20KP41
  • Mfr. Model # 20KP41
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Includes TPR Washer
  • Material Brass
  • Use With 3/4" ID Garden Hose
  • Item Hose Director
  • Operating Temp. Range 100 Degrees F
  • Max. Pressure 100 psi
  • Connection NH 3/4"
  • Coupling Description Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list