Skip Content
HOSE DIRECTOR FEMALE BRASS 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE DIRECTOR FEMALE BRASS 100 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20KP40
  • Mfr. Model # 20KP40
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Includes TPR Washer
  • Material Brass
  • Use With 5/8" ID Garden Hose
  • Item Hose Director
  • Connection NH 3/4"
  • Coupling Description Female
  • Max. Pressure 100 psi
  • Operating Temp. Range 100 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List