HOSE DIAGNOSTIC PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE DIAGNOSTIC PLASTIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE56DH2
  • Mfr. Model # 56DH2
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3151
  • Shipping Weight 1.0 lbs

Product Details

Tube: nylon. Reinforcement: aramid fiber. Cover: urethane. Cover colour: black perforated. Temperature range: -40 degree F to +212 degree F. Application: hydraulic test equipment for lab and field use.

Technical Specs

  • Hydraulic Hose I.D. 9/64"
  • Hydraulic Fitting Thread Type Male NPTF
  • Item Diagnostic Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list