Skip Content
HOSE DEF TRANSFER 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE DEF TRANSFER 1.5IN

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20738416
  • Mfr. Model # 20738416
  • UNSPSC # 40142011
  • CATALOGUE PAGE # 1844
  • Shipping Weight 0.84 lbs

Technical Specs

  • Length 100 ft.
  • Max. Pressure 250 PSI
  • Safety Factor 4:1
  • Colour Black
  • Item DEF Transfer Hose
  • Inside Dia. 1-1/2"
  • Temp. Range -40 to 150 Degrees F
  • Outside Dia. 1.97"
  • Cover Material Corrugated EPDM
  • Tube Material Ultra-High Molecular Weight Polyethylene(UHMWPE)
  • Coupled Assembly / Bulk Bulk
  • Bend Radius 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List