Skip Content
HOSE CURB PUMP SWL/FITT 3/4X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE CURB PUMP SWL/FITT 3/4X12FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20022073
  • Mfr. Model # 20022073
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1845
  • Shipping Weight 6.746 lbs

Product Details

Dispenses all types of common fuels requiring a hose with hardwall construction that will withstand and retain its shape even after vehicle run-over. Ideal for applications requiring a full flow hose and no internal spring guards.

Technical Specs

  • For Use With A Hose with Hardwall Construction
  • Includes MXMS
  • Application Ideal for Applications Requiring a Full Flow Hose and No Internal Spring Guards
  • Length 12 ft.
  • Item Hose Curb Pump
  • Material Synthetic Rubber
  • Standards UL 330 and CUL Approved
  • Type Fuel Dispensing
  • Diameter 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list