Skip Content
HOSE CURB PUMP NON/SWL 1INX12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE CURB PUMP NON/SWL 1INX12FT

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20021984
  • Mfr. Model # 20021984
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1845
  • Shipping Weight 7.0 lbs

Product Details

Dispenses all types of common fuels requiring a hose with hardwall construction that will withstand and retain its shape even after vehicle run-over. Ideal for applications requiring a full flow hose and no internal spring guards.

Technical Specs

  • Application Ideal for Applications Requiring a Full Flow Hose and No Internal Spring Guards
  • Item Hose Curb Pump
  • Includes MMOT
  • For Use With A Hose with Hardwall Construction
  • Diameter 1"
  • Length 12 ft.
  • Standards UL 330 and CUL Approved
  • Type Fuel Dispensing
  • Material Synthetic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list